Walter Surface Technologies 01A027
Walter Surface Technologies
01A027
27/64" SST 118° Jobbers Fractional QUICK SHANK PK 5
MI ITEM #05997396
MFR #01A027
Quote Required
This product requires a Quote Request
27/64" SST 118° Jobbers Fractional QUICK SHANK PK 5
MI ITEM #05997396
MFR #01A027
Walter Surface Technologies 01A027
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27/64" SST 118° Jobbers Fractional QUICK SHANK PK 5
MI ITEM #05997396
MFR #01A027

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
01-A 027 27/64 HSS DRILLBIT
  • Back tapered body; Exclusive self-centering "Speed Tip"; Heavy-duty full y ground body construction; New exclusive Quick Shank; Special bronze SST surface treatment; For use on: Aluminum, Mild-Steel, Non-Ferrous Metal, Thin Gauge metal; The proven original SST drill bit, made with a cobalt blend, is designed with an exclusive quick shank that ensures fast and secure tightening inside any keyed or keyless chucks. Ideal for cordless drills, allowing you to drill more holes per charge. Recommended for drilling on any type of thin gauge metal or sheet metal where a jobber’s length bit is required. Ability to drill through multi-layers of metal quickly and easily.

Specifications

Cutting Direction
Right
Double Margin
No
Drill Bit Size
27/64 in, 27/64 in
Finish/Coating
Bronze SST Coating, Bronze SST Coating
Flute Length
3-11/16 in, 3-11/16 in
Helix Angle
30 °
Individual Bit Or Bit Set
Individual Bit
Manufacturer Upc Number
662980073346
Material
HSS+Co, HSS+Co
Material Grade
M35
Number Of Flutes
2, 2
Overall Length
5-9/16 in
Package Qty
5
Point Angle
118 °, 118 °
Point Type
Split Point, Split Point
Series
SST
Shank Diameter
27/64 in
Shank Type
Quick Change, Quick Change
Specification
For use on: Aluminum, Mild Steel, Non-Ferrous Metal, Thin Gauge Metal
Spiral Direction
Right Hand
Spiral Type
High Flow
Product Type
Jobber Length Drill Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data