Motion
FY 506 M

SKF
FY 506 M

Four-bolt Flange Housing - 4-Bolt Flange, Housing: Solid, Cast Iron Material
Mi Item #05998000
MFR #FY 506 M
Price$75.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 506 M

Four-bolt Flange Housing - 4-Bolt Flange, Housing: Solid, Cast Iron Material
Mi Item #05998000
MFR #FY 506 M

Mfr description
FY506M METRIC FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.30/each

Specifications

Dimensions

  • Base To Bore Centerline
    20 mm
  • Bolt Center To Center Length
    3.2480 in
  • Compatible Bore Diameter
    5.9375 in
  • Overall Length
    108 mm

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)