Specifications
Dimensions
- Bore Length5.0000 in
Details
- Housing MaterialCast Iron
- LubricationGrease
- Maximum Speed1640 rpm
- Product TypeTire Coupling Clamp Rings
- Shaft AttachmentSetscrew
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)