Motion
EW101901
EW101901 SINT BRZ WASHER
MI ITEM #05998072
MFR #EW101901
Your Price$5.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EW101901 SINT BRZ WASHER
MI ITEM #05998072
MFR #EW101901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.74/each(List $7.92)

Overview

Mfr description
EW101901 SINT BRZ WASHER

Specifications

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    10 to 220 ºF
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905138577
  • Overall Thickness
    0.0625 in
  • UPC_NO
    717905138577
  • Weight
    0.012 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought