Motion
NX30-Z-XL
Thrust Bearing - Single-Direction, 30 mm Bore, 42 mm OD
Mi Item #05998235
MFR #NX30-Z-XL
Price$166.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 30 mm Bore, 42 mm OD
Mi Item #05998235
MFR #NX30-Z-XL

Mfr description
NX30-Z-XL NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.33/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    42 mm
  • Weight
    4.277 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    5.732,914 lbf
  • Series
    NX
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)