Overview
Mfr description
PCMW527802 -E THRUST WASHER
Specifications
- Outside Diameter
- Bore Diameter52 mm
- SeriesPCMW
- Manufacturer Product Page
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data