Motion
UCS-724-4-TP
Heat Exchanger - UCS Series, 2 Pass, 3.75 in Shell Dia, 0.250 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 1.000 Tube Side, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Durlon Gasket
Mi Item #05998371
MFR #UCS-724-4-TP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - UCS Series, 2 Pass, 3.75 in Shell Dia, 0.250 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 1.000 Tube Side, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Durlon Gasket
Mi Item #05998371
MFR #UCS-724-4-TP

Mfr description
UCS-724-4-TP HEAT EXCHANGER
  • Removable tube bundle
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 250 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cooling Tube Diameter
    0.250 in
  • Drain Port Size
    0.375 NPT
  • Mounting Hole Spacing
    1.50 in
  • Overall Length
    28.56 in
  • Port Size - Shell Side
    NPT 1.500
  • Port Size - Tube Side
    NPT 1.000
  • Shell Diameter
    3.75 in
  • Weight
    22.00 lbs

Details

  • Baffle Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Durlon
  • Manufacturer Catalog
  • Max Operating Temperature
    +400 °F
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    2
  • Series
    UCS
  • Shell Material
    Steel
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)