Motion
2082A20
Stock Bore Sprocket - 2082 / 2 in, A Hub, 20 Teeth
Mi Item #05998950
MFR #2082A20
Price$236.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, A Hub, 20 Teeth
Mi Item #05998950
MFR #2082A20

Mfr description
2082A20 1-3/16 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.10/each

Specifications

Dimensions

  • Caliper Diameter
    11.6600 in
  • Chain Roller Diameter
    1.1250 in
  • Outside Diameter
    13.8300 in
  • Pitch Diameter
    12.7850 in
  • Tooth Width
    0.5750 in
  • Weight
    19.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347503
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039347503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)