Overview
Mfr description
66623398062 4-1/2 X 9" MAROON PAD
- Very fine for rust removal, cleaning of oils and grease, initial scuffing of surfaces before coating
- Advanced resin formulation evenly coats the fibers allowing for a more consistent cut
- Consistent grain sizing provides uniform scratch pattern
- Consistent grain distribution throughout thickness for longer life
- Non-rusting; no workpiece contamination
Specifications
- Package Quantity1
- UPC_NO66623398062
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data