Motion
11990 5423 TRANSPARENT TAPE 70-0160-4028-2

3M
11990 5423 TRANSPARENT TAPE 70-0160-4028-2

Film Tape - Transparent
Mi Item #05999097
MFR #11990 5423 TRANSPARENT TAPE 70-0160-4028-2
Price$116.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11990 5423 TRANSPARENT TAPE 70-0160-4028-2

Film Tape - Transparent
Mi Item #05999097
MFR #11990 5423 TRANSPARENT TAPE 70-0160-4028-2

Mfr description
11990 5423 TRANSPARENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.29/each

Specifications

Dimensions

  • Tensile Strength
    55.0

Details

  • Adhesion Strength
    26 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Elongation at Break
    5.2 %
  • Manufacturer Stock Number
    00021200119903
  • Manufacturer Upc Number
    00021200119903
  • Max Operating Temperature
    225 °F
  • Operating Temperature Range
    -30 to 225 °F
  • UPC_NO
    00021200119903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)