Motion
DX1500R4CN

DURACELL
DX1500R4CN

Rechargeable Battery - AA, Chemistry: Ni-MH, 1.2 Volt
MI ITEM #05999348
MFR #DX1500R4CN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
DX1500R4CN

Rechargeable Battery - AA, Chemistry: Ni-MH, 1.2 Volt
MI ITEM #05999348
MFR #DX1500R4CN

Mfr description
DURDX1500R4090 2400MAH RECHARGEABLE
  • Charge hundreds of times and save money
  • Ion Core technology provides amazing power in every battery
  • Sold pre-charged and ready to use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AA
  • Standard Battery Pack Size
    1

Details

  • Battery Chemistry
    Ni-MH
  • Battery Type
    Rechargeable Battery
  • Battery Voltage
    1.2
  • Features & Benefits
    • Charge hundreds of times and save money • Ion Core technology provides amazing power in every battery • Sold pre-charged and ready to use • Guaranteed to last for 10 years (or up to 400 recharges, whichever comes first) in storage • Holds a charge for up to 1 year when not in use • Compatible in any NiMH charger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)