Motion
TH3CL224N 1 1/2 TAKEUP BALL BRG

LINK-BELT
TH3CL224N 1 1/2 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 1.5000 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.6875 in Slot
Mi Item #06000156
MFR #TH3CL224N 1 1/2 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3CL224N 1 1/2 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 1.5000 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.6875 in Slot
Mi Item #06000156
MFR #TH3CL224N 1 1/2 TAKEUP BALL BRG

Mfr description
TH3CL224N T-U UNIT TH3-CL224N
  • 1 1/2" Mounted Ball Bearing, Standard Duty, Cast Iron Wide Slot Take-up Block, Centrik-Lok CL Locking Device, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1 5/16 in
  • Overall Height
    6.5000 in
  • Overall Length
    6.5000 in
  • Overall Width
    2.6300 in
  • Size Code
    208
  • Slot Spacing  
    4.0000 in
  • Weight
    6.00 lbs

Details

  • Country of Origin
    Mexico
  • Duty Type
    Normal Duty
  • End Cap Style
    CL2256
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Locking Device
    Set Screw
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3CL224N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864293730
  • Max Rpm
    6000 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7330 lbs
  • Replacement Bearing
    UG224NL
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SGL LIP WITH FLINGER
  • Seal Type
    Single Lip Contact Seal
  • Series
    200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662864293730
  • Vibration Frequency Roller Spin
    0.0367 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)