Motion
P4B-E-170MR  TYPE E-XTRA

DODGE
P4B-E-170MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 170 mm Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06000244
MFR #P4B-E-170MR TYPE E-XTRA
Price$15,957.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-170MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 170 mm Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06000244
MFR #P4B-E-170MR TYPE E-XTRA

Mfr description
P4B-E-170MR PIL BLK 023640
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,957.30/each

Specifications

Dimensions

  • Base Height
    7.5000 in
  • Base To Bore Centerline
    7.5000 in
  • Base Width
    4.6300 in
  • Bolt Center Diameter
    21.2500 to 23.2500 in
  • Bolt Center To Center Length
    21.2500 to 23.2500 in
  • Bolt Hole Diameter
    1.0000 in, 25.39 mm
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    170 mm
  • Bore Inside Diameter
    6.6930 in | 170 mm
  • Bore Length
    10.5 in
  • Housing Width
    4.6300 in
  • Inner Race Width
    10.5000 in
  • Inside Diameter
    6.6930 in, 170 mm
  • Length Through Bore
    10.5000 in
  • Max Bolt Hole Spacing
    23.2500 in
  • Min Bolt Hole Spacing
    21.2500 in
  • Overall Width
    4.6300 in
  • Shaft Diameter
    6.6930 in, 170 mm
  • Weight
    345 lbs
  • Width
    4.6300 in, 117.60 mm

Details

  • Additional Details
    Triple-Lip Contact Seal | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Triple Lip Seal
  • Compatible Frame Series
    Type E
  • Compatible Frame Type
    Four-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    539.75 to 590.55 mm
  • Dynamic Load Capacity
    69200 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    023640
  • Material
    023640
  • Max Rpm
    790 rpm
  • Maximum Speed
    790 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Type E
  • Shaft Attachment
    Setscrew
  • Standards Met
    Type E
  • Static Load Capacity
    2553278 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475789382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)