Motion
24GSP-42FDLORX90

GATES RUBBER CO
24GSP-42FDLORX90

734794965 -
MI ITEM #06000286
MFR #24GSP-42FDLORX90
Your Price$359.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-42FDLORX90

734794965 -
MI ITEM #06000286
MFR #24GSP-42FDLORX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$359.90/each(List $431.88)

Overview

Mfr description
24GSP-42FDLORX90 7347-9496
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    1.5000 in
  • Material
    Steel
  • Thread Type
    FDLORX
  • Fitting Shape
    90°
  • Manufacturer Upc Number
    770075424383
  • UPC_NO
    770075424383
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Angle
    90 °
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    42
  • End Type 1
    FDLORX
  • Fitting Type
    DIN Light
  • Hose Dash Size
    24
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    Yes
  • Thread Size 1
    M52X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text