Motion
MKB63-50RNZ-X2094

SMC CORP OF AMERICA
MKB63-50RNZ-X2094

MK CLAMP CYLINDER with 63 mm Bore Size
Mi Item #06000304
MFR #MKB63-50RNZ-X2094
Price$477.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB63-50RNZ-X2094

MK CLAMP CYLINDER with 63 mm Bore Size
Mi Item #06000304
MFR #MKB63-50RNZ-X2094

Mfr description
MKB63-50RNZ-X2094 CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.47/each

Specifications

Dimensions

  • Bore Diameter
    2.4800 in

Details

  • Actuation
    Rotary
  • Auto-Switch
    No
  • Body Option
    w/Arm
  • Bracket 1
    Through Hole
  • Country of Origin
    JP
  • Cylinder Style
    Rotary Actuator
  • Cylinder Suffix
    X2094
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Options Included
    Arm, Overall Length Same As Mk2 Series, W
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Rotary Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)