Motion
MGPL32-100Z
32 mm Bore, 100 mm Stroke
Mi Item #06000317
MFR #MGPL32-100Z
Price$512.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 mm Bore, 100 mm Stroke
Mi Item #06000317
MFR #MGPL32-100Z

Mfr description
MGPL32-100Z MGP-Z CYLINDER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$512.68/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    100 mm

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)