Motion
1360-8MPT-30
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1360 mm Overall Length, 30 mm Width, 170 Teeth
MI ITEM #06000342
MFR #1360-8MPT-30
Your Price$122.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1360 mm Overall Length, 30 mm Width, 170 Teeth
MI ITEM #06000342
MFR #1360-8MPT-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.10/each(List $140.42)

Overview

Mfr description
1360-8MPT-30 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    8MPT
  • Pitch
    8 mm
  • Overall Length
    1360 mm
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    1360 mm
  • Manufacturer Upc Number
    785201946943
  • UPC_NO
    785201946943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text