Overview
Mfr description
FFI-34-1NPT-M COUPLER
Specifications
- ApplicationHydraulic
- Coupling ComponentPlug
- Hose Connection TypeFemale NPTF
- Thread Hose I.D. Tube O.D.1 in
- Actual Thread Size1 – 11-1/2 NPTF
- Working Pressure Range5001 to 6000 psi
- Working Pressure5075 psi
- Body MaterialSteel
- Seal MaterialBuna-N & Polyurethane
- Description Keyword1 in NPTF, 1 – 11-1/2 Female Thread
- Body Size3/4 in
- Force-to-Connect49.0 lbs
- Spillage0.00070 fl oz (US)
- Flow Rate42.27 gpm
- Burst Pressure20305 psi
- Standard InterchangeISO 16028
- Industry/ApplicationAgriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data