Motion
SNL 3048

SKF
SNL 3048

Pillow Block Housing - Cast iron
Mi Item #06000714
MFR #SNL 3048
Price$10,838.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 3048

Pillow Block Housing - Cast iron
Mi Item #06000714
MFR #SNL 3048

Mfr description
SNL3048
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,838.03/each

Specifications

Dimensions

  • Bolt Center To Center Length
    540 mm
  • Overall Height  
    434 mm
  • Overall Length  
    640 mm
  • Weight
    307 lbs

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Series
    SNL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)