Motion
TLS 620
Above-the-Ceiling Leak Diverter - 32.2500 in Length, 22.2500 in Width, Rectangle Shape, PVC, Polyester Material, Clear Color
Mi Item #06000732
MFR #TLS 620
Price$311.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Above-the-Ceiling Leak Diverter - 32.2500 in Length, 22.2500 in Width, Rectangle Shape, PVC, Polyester Material, Clear Color
Mi Item #06000732
MFR #TLS 620

Mfr description
TLS620-CL LEAK DIVERTER
  • Installed diverter remains completely out of view while diverting ceiling leaks
  • Mounted on a light-weight, sturdy frame that sits on suspended 2' x 2' or 2' x 4' acoustical tile
  • Nonpermeable tarp is vinyl-coated for strength and durability; resists punctures, UV and mildew for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.21/each

Specifications

Dimensions

  • Length
    32.2500 in
  • Weight
    5.38 lbs
  • Width
    22.2500 in

Details

  • Attachment Type
    1/4 in Hose
  • Color
    Clear
  • Features & Benefits
    •Installed diverter remains completely out of view while diverting ceiling leaks•Mounted on a light-weight, sturdy frame that sits on suspended 2' x 2' or 2' x 4' acoustical tile•Nonpermeable tarp is vinyl-coated for strength and durability; resists punctures, UV and mildew for long life•Captured liquid drains through a 1/4" port into the attached 25' long PVC hose•Assembles in less than 5 minutes, then it's ready to install above your drop ceiling•Install side by side to protect larger areas
  • Flow Rate
    1 gpm
  • Includes
    (1) Frame, (1) Leak Diverter, (1)25 ft long Clear Drainage Hose, (2) Hose Clamps, (4) 6 in Long PVC Legs
  • Installation Method
    Frame
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)