Motion
1CU292671JJ0700

AS RAYMOND
1CU292671JJ0700

Gas Spring with End Fittings GAS SPRING,CS,EXTN,10X23,L731,S292
MI ITEM #06000776
MFR #1CU292671JJ0700
Your Price$83.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
1CU292671JJ0700

Gas Spring with End Fittings GAS SPRING,CS,EXTN,10X23,L731,S292
MI ITEM #06000776
MFR #1CU292671JJ0700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.09/each(List $95.55)

Overview

Mfr description
1CU292671JJ0700 GAS SPRING
  • More than 12,000 standard per-engineered Gas Struts available – wide variety of options to choose from without needing to customize a part for an application
  • Salt spray 144-hour nitride certified
  • Provides a counterbalance for a variety of applications – applications are easier to operate with less force
  • As high as a 30,000 cycle life – less operational changeovers and better product quality
  • Economic high-volume quality supply – reliable and affordable performance

Specifications

  • Weight
    1
  • Length
    28
  • Width
    1
  • Height
    1
  • Body Material
    Carbon Steel W/Black Epoxy Paint
  • Extended Length
    28 in
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Diameter
    0.393 in
  • Rod Material
    Black Nitride Carbon Steel
  • Series
    SPD Volumeline
  • Shoulder Length
    25.64 in
  • Stroke
    11.5 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    0.866 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text