Specifications
Details
- Body MaterialNylon
- For Use WithSuited to all types of installations. Suitable fluid: compressed air. Vacuum capability: vacuum of 28 in Hg (99% of vacuum)
- MaterialNylon
- Temperature Range-4 °F to 175 °F
- TypeMini Ball Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)