Motion
3207 ATN9

SKF
3207 ATN9

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Open, 30 ° Contact Angle
MI ITEM #06001313
MFR #3207 ATN9
Price$159.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3207 ATN9

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Open, 30 ° Contact Angle
MI ITEM #06001313
MFR #3207 ATN9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.80/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    27 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Weight
    0.99 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Description
    3207 ATN9 BEARING DBL ROW BALL A
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577051820
  • Max Rpm
    9000 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40 kN
  • Radial Static Load Capacity
    28 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577051820

Overview

Mfr description
3207 ATN9 BEARING DBL ROW BALL A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought