Motion
6215-2RS1/C3

SKF
6215-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06001315
MFR #6215-2RS1/C3
Price$351.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6215-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06001315
MFR #6215-2RS1/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$351.87/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.72 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6215-2RS1/C3 BEARING BALL 2 SEALS
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6215-2RS1/C3 is a 75 mm bore radial/deep groove ball bearing with 130 mm OD, 25 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6215-2RS1/C3
  • Manufacturer Upc Number
    7316576681608
  • Max Rpm
    3200 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15489 lbf
  • Radial Static Load Capacity
    11016 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576681608

Overview

Mfr description
6215-2RS1/C3 BEARING BALL 2 SEALS
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought