Motion
TSN 3048 S

SKF
TSN 3048 S

220 mm Bore, Steel with Silicone Element Material, Compatible Bore: 220 mm , 292.50 mm OD, 37 mm Overall Width
Mi Item #06001389
MFR #TSN 3048 S
Price$1,837.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 3048 S

220 mm Bore, Steel with Silicone Element Material, Compatible Bore: 220 mm , 292.50 mm OD, 37 mm Overall Width
Mi Item #06001389
MFR #TSN 3048 S

Mfr description
TSN3048S SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,837.59/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Compatible Bore Diameter
    220 mm
  • Outside Diameter
    292.50 mm
  • Overall Width
    37 mm
  • Width
    1.4567 in, 37 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)