Motion
W6306-2RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06001393
MFR #W6306-2RLD
Your Price$35.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06001393
MFR #W6306-2RLD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.22/each(List $48.60)

Overview

Mfr description
W6306-2RLD BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Two Nitrile Contact Seals
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    10000 rpm
  • Radial Dynamic Load Capacity
    26700 N
  • Radial Static Load Capacity
    15000 N
  • Manufacturer Catalog Number
    W6306-2RLD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590663743
  • UPC_NO
    1200106764632
  • Description
    W6306-2RLD BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The W6306-2RLD is a 30 mm bore radial/deep groove ball bearing with 72 mm OD, 19 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text