Motion
190627-6-6C
Aeroquip 190627 Series Marine Military Male Pipe
MI ITEM #06001406
MFR #190627-6-6C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190627 Series Marine Military Male Pipe
MI ITEM #06001406
MFR #190627-6-6C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190627-6-6C STAINLESS REUSABLE FITTINGS
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • End Gender
    Male
  • Material
    Stainless Steel
  • Thread Size
    3/8-18
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.13 in
  • Length
    1.67 in
  • Overall Length
    1.67 in
  • Manufacturer Catalog Number
    190627-6-6C
  • Manufacturer Upc Number
    678146044778
  • UPC_NO
    678146044778
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    0.69 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.28 in
  • Type
    Hose Fitting
  • Height
    0.69 in
  • Angle
    180 °
  • Outer Diameter
    0.69 in
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.80 lb
  • Compatible Tube Outer Diameter
    0.38 in
  • End 2 Size
    0.375 in
  • Hose Dash Size
    -6
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text