Overview
Mfr description
6009-2RLD-NR BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Manufacturer Catalog Number6009-2RLD-NR
- UPC_NO8865590656172
- Weight0.52 lbs
- Description6009-2RLD-NR BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6009-2RLD-NR is a 45 mm bore radial/deep groove ball bearing with a 75 mm OD and 16 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data