Overview
Mfr description
522P55A + 3683.0Y=35.75 RAIL
Specifications
- Measurement StandardMetric
- Rail StyleStandard
- Nominal Rail Size55 mm
- Accuracy ClassPrecision Grade
- Operating Temperature Range-40 to 80º C
- Overall Length3683 mm
- Series500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data