Motion
CRFTC-PN208T

SEALMASTER
CRFTC-PN208T

Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #06001622
MFR #CRFTC-PN208T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFTC-PN208T

Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #06001622
MFR #CRFTC-PN208T

Mfr description
CRFTC-PN208T 2BOLT FLG 40MM
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    143.70 mm
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    40 mm
  • Housing Width
    38.10 mm
  • Inner Ring Width
    49.20 mm
  • Length Through Bore
    49.20 mm
  • Overall Length Diameter  
    175.4 mm
  • Overall Width
    104.4 mm
  • Weight
    2.5 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bore Type
    Straight
  • Color
    Light Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRFTC-PN208T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461368572
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    PN-208T
  • Seal Type
    High Performance Triple Lip Seal
  • Series
    CRFTC
  • Type Of Bearing
    Ball
  • UPC_NO
    662461368572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)