Motion
TCR50 47.08

DODGE
TCR50 47.08

Inline Speed Reducer - Triple Reduction, 47.08:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #06001677
MFR #TCR50 47.08
Your Price$17,480.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR50 47.08

Inline Speed Reducer - Triple Reduction, 47.08:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #06001677
MFR #TCR50 47.08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17,480.60/each(List $21,850.75)

Overview

Mfr description
CR50-47.08 SPEED REDUCER 268715

Specifications

  • Actual Ratio
    46 : 1
  • Ratio
    47.08:1
  • Additional Details
    TIGEAR-2 RED. W/SEALED BRG
  • Input Size
    1.2500 in
  • Country of Origin
    US
  • Bore Diameter
    2.1880 in
  • Output Shaft Diameter
    2.5000 in
  • Reduction
    Triple
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR50
  • Housing Material
    Cast Iron
  • Center Distance
    4.0000 in
  • Case Size
    40
  • Maximum Output RPM
    125 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    17 hp @ 1750 rpm
  • Lubrication
    PAG, Standard Temperature
  • Series
    Maxum XTR
  • Nominal Ratio
    15 : 1
  • Output Bore Type
    Hollow
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782476919917
  • UPC_NO
    782476919917
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    13 hp
  • Weight
    415 lbs
  • Torque Rating (in-lb)
    4804 in-lb
  • Output Size
    2.5000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text