Motion
KT303720C3
Needle Roller Bearing - 30 mm Bore, 37 mm OD, 20 mm Width
MI ITEM #06001712
MFR #KT303720C3
List Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 37 mm OD, 20 mm Width
MI ITEM #06001712
MFR #KT303720C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.18/each for your price

Overview

Mfr description
KT30X37X20 NEEDLE BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    24700 N
  • Static Load Capacity
    35400 N
  • Max Rpm
    17000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT303720C3
  • Weight
    77.16 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT303720C3 Needle Roller Bearing features a 30 mm bore diameter, 37 mm outside diameter, 20 mm overall width, and 77.16 lb weight, making it ideal for mining equipment, industrial gear systems, and power transmission applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought