Motion
6 32 H3 1011TN

GREENFIELD INDUSTRIES
6 32 H3 1011TN

High Speed Steel Material, TiN Finish/Coating, Plug Chamfer
Mi Item #06001713
MFR #6 32 H3 1011TN
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
6 32 H3 1011TN

High Speed Steel Material, TiN Finish/Coating, Plug Chamfer
Mi Item #06001713
MFR #6 32 H3 1011TN

Mfr description
C55300 6-32H3 2FL SPIRAL PT PLUG - TIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.95/each

Specifications

Dimensions

  • Thread Size
    6.0000

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)