Specifications
Dimensions
- Nominal Shaft Diameter30 mm
- Weight0.02 lbs
Details
- ManufacturerName (description attribute)Thomson
- MaterialSteel
- Measurement StandardMetric
- Mount MaterialSteel
- Operating Temperature Range500°F / 260 °C
- UPC_NO662486933571
Overview
Mfr description
WR M30 RETAINING RING