Specifications
Dimensions
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Outlet Port Size.750-16 UNF-2B SAE O-Ring
Details
- Displacement6.6 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type9T 16/32 Spline
- Mounting Type2-Bolt SAE A Flange
- Port LocationSide Ports
- Port TypePlain
- SeriesACM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)