Motion
D-S7P2MAPC
Pneumatic Auto Switch - Direct Mounting Type, Connector Electrical Connection
Mi Item #06002650
MFR #D-S7P2MAPC
Price$55.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Connector Electrical Connection
Mi Item #06002650
MFR #D-S7P2MAPC

Mfr description
D-S7P2MAPC INLINE SOLID PNP DIRECT
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.90/each

Specifications

Dimensions

  • Weight
    128 g

Details

  • Country of Origin
    JP
  • Electrical Connection
    Connector
  • Mounting Type
    Direct
  • Output Specification
    PNP
  • Piping Entry Direction
    Horizontal
  • Series
    D-
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)