Motion
21343-5218

GARLOCK KLOZURE
21343-5218

Klozure® Excluder Seal - 34.500 in Shaft Diameter, 34.500 in Shaft Range, 34.500 in OD, 1.000 in Cross Section, 1.362 in Width, Nitrile Material
Mi Item #06002793
MFR #21343-5218
Price$3,838.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21343-5218

Klozure® Excluder Seal - 34.500 in Shaft Diameter, 34.500 in Shaft Range, 34.500 in OD, 1.000 in Cross Section, 1.362 in Width, Nitrile Material
Mi Item #06002793
MFR #21343-5218

Mfr description
144W2X5218 MILL-RIGHT N SPLIT 32.500"ID
  • Contoured lip face-type seal
  • Split design
  • Excels in environments with heavy contamination and wash down
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,838.56/each

Specifications

Dimensions

  • Shaft Diameter
    34.500 in
  • Shaft Or Inside Diameter Range
    34.500 in
  • Width
    1.362 in

Details

  • Cross Section
    1.000 in
  • Design Type
    144W2
  • Harmonization Code
    4016935020
  • Lip Code
    NBR
  • Lip Material
    Nitrile
  • Manufacturer Catalog Number
    21343-5218
  • Manufacturer Upc Number
    717744640712
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 200 ° F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Excluder Seal
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • UPC_NO
    717744640712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)