Motion
6244-M-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #06002805
MFR #6244-M-C3
Price$11,391.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #06002805
MFR #6244-M-C3

Mfr description
6244-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,391.57/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    65 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6244-M-C3
  • Internal Clearance
    C3
  • Long Description
    The 6244-M-C3 is a 220 mm bore radial/deep groove ball bearing with 400 mm OD, 65 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6244-M-C3
  • Manufacturer Upc Number
    4012801559393
  • Max Rpm
    2850 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    295000 N
  • Radial Static Load Capacity
    355000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801559393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)