Overview
Mfr description
WS81156 WASHER SHAFT LOCATOR
Specifications
- Outside Diameter
- Bore Diameter280 mm
- Manufacturer Product Page
- Overall Width15.5 mm
- Weight8.576 lbs
- SeriesWS811
- Thrust Bearing TypeSingle-Direction
- Product TypeRoller Thrust Bearing Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data