Motion
BC112240BC
FLEX-HONE®, BC Series Standard Duty, 1.5" (38.1mm) Hole Diameter, 8" OAL, 240 Grit, Boron Carbide
Mi Item #06003328
MFR #BC112240BC
Price$68.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 1.5" (38.1mm) Hole Diameter, 8" OAL, 240 Grit, Boron Carbide
Mi Item #06003328
MFR #BC112240BC

Mfr description
BC112240BC 1-1/2" PIPE, HONE, FLEX, 240
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.76/each

Specifications

Dimensions

  • For Hole Diameter
    1.5 in
  • Hone Length
    3 in
  • Overall Length
    8 in
  • Stem Diameter
    0.245 in

Details

  • Abrasive Material
    Boron Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    240
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469116291
  • Material Application
    Medium to high carbon steels and heat-treated steels to 50 Rc. It is also useful in titanium
  • Max Rpm
    1000 rpm
  • Pack Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)