Motion
D-G59FL
Pneumatic Auto Switch - Band Mounting Type, Lead Wire Electrical Connection
Mi Item #06003401
MFR #D-G59FL
Price$72.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Band Mounting Type, Lead Wire Electrical Connection
Mi Item #06003401
MFR #D-G59FL

Mfr description
D-G59FL INLINE SOLID NPN BAND
  • Solid state auto switches
  • 2-color indication w/diagnostic output
  • Band, rail and tie-rod mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.04/each

Specifications

Dimensions

  • Weight
    171 g

Details

  • Country of Origin
    JP
  • Display
    2-Color LED
  • Electrical Connection
    Lead Wire
  • Mounting Type
    Band
  • Output Specification
    NPN
  • Series
    D-
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)