Motion
NCGUN20-0150S

SMC CORP OF AMERICA
NCGUN20-0150S

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #06003403
MFR #NCGUN20-0150S
List Price$38.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGUN20-0150S

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #06003403
MFR #NCGUN20-0150S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.35/each for your price

Overview

Mfr description
NCGUN20-0150S NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Cushion Type
    Urethane cushion
  • Made to Order
    Yes
  • Hardware Type
    Front trunnion style
  • Mounting Type
    Front trunnion style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text