Motion
6201-2Z/C2

SKF
6201-2Z/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06003557
MFR #6201-2Z/C2
List Price$25.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6201-2Z/C2

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06003557
MFR #6201-2Z/C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.19/each for your price

Overview

Mfr description
6201-2Z/C2 BEARING
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C2
  • Operating Temperature Range
    -40 to 212 °F °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    10 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.6 mm
  • Max Rpm
    50000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    1637 lbf
  • Radial Static Load Capacity
    697 lbf
  • Manufacturer Catalog Number
    6201-2Z/C2
  • Manufacturer Upc Number
    7316570762365
  • UPC_NO
    7316570762365
  • Weight
    0.09 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6201-2Z/C2 BEARING
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6201-2Z/C2 is a 12 mm bore radial/deep groove ball bearing with 32 mm OD, 10 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text