Motion
CQ2X100-PS
Compact Cylinder With Mounting, Bore Size
Mi Item #06003658
MFR #CQ2X100-PS
Price$23.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
Mi Item #06003658
MFR #CQ2X100-PS

Mfr description
CQ2X100-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.90/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Cylinder Size
    100 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    PS
  • Magnet
    None
  • Manufacturer Catalog
  • Options Included
    Low Speed
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Seal Kit
    CQ2X100-PS
  • Series
    CQ2
  • Special Applications
    Low Speed
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)