Motion
PD01E-HDS-DTT-A

ARO CORP
PD01E-HDS-DTT-A

Compact Sery Non-metallic Diaphragm Pump - 1/4 in NPT/BSPT Hybrid Ports, 5.3 gpm Max, 125 psi Max, 1/4 in Inlet / Outlet, Acetal Fluid Section, PTFE Ball, Polypropylene (Conductive) Center Section, Acetal Check Seat, PTFE Diaphragm
Mi Item #06003714
MFR #PD01E-HDS-DTT-A
Price$1,039.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD01E-HDS-DTT-A

Compact Sery Non-metallic Diaphragm Pump - 1/4 in NPT/BSPT Hybrid Ports, 5.3 gpm Max, 125 psi Max, 1/4 in Inlet / Outlet, Acetal Fluid Section, PTFE Ball, Polypropylene (Conductive) Center Section, Acetal Check Seat, PTFE Diaphragm
Mi Item #06003714
MFR #PD01E-HDS-DTT-A

Mfr description
PD01E-HDS-DTT-A PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,039.34/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in

Details

  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene (Conductive)
  • Check Seat Material
    Acetal
  • Description Keyword
    1/4 in NPT/BSPT Hybrid Ports
  • Diaphragm Material
    PTFE
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    BSPT, NPT
  • Max Pressure
    125 psi
  • Maximum Flow Rate
    5.3 gpm
  • Type Design
    Non-Metallic Bolted
  • Wetted Materials
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)