Motion
0820039016

AVENTICS
0820039016

Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
Mi Item #06003750
MFR #0820039016
Price$275.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820039016

Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
Mi Item #06003750
MFR #0820039016

Mfr description
0820 039 016 SOLONOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.86/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    14.13 cfm
  • Manual Operation Type
    Non-Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)