Overview
Mfr description
2941420 POLARIZED READER 2.0 DARK LENS
- Rubber nose piece for all day comfort
- Dual mold, rubber temple grips for better stability
- Hard coat polycarbonate lens protects against scratches
- Provides 99.9% UVA and UVB protection
- Complies with ANSI Z87.1 standards
Specifications
- Lens ColorPolarized Smoke 2.0 Diopter
- UV ProtectionProvides UV Protection
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data