Motion
D52311

GRACO INC
D52311

Husky™ 515 Non-Metallic Bolted Pump - Polypropylene Fluid Section, Polypropylene Center, 1/2 in NPT Ports, 15.0 gpm Max Flow
MI ITEM #06004304
MFR #D52311
Your Price$2,333.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D52311

Husky™ 515 Non-Metallic Bolted Pump - Polypropylene Fluid Section, Polypropylene Center, 1/2 in NPT Ports, 15.0 gpm Max Flow
MI ITEM #06004304
MFR #D52311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,333.03/each(List $2,590.65)

Overview

Mfr description
D52311 DIAPHRAGM PUMP

Specifications

  • Type Design
    Non-Metallic Bolted
  • Inlet Outlet Port Sizes
    1/2 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Polypropylene
  • Center Section Material
    Polypropylene
  • Ball Material
    PTFE
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Maximum Flow Rate
    15.0 gpm
  • Max Pressure
    100 psi
  • Porting
    Center Port
  • Certification
    ATEX, CE
  • Description Keyword
    1/2 in NPT Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text