Motion
Flexadux® PU Flx-Thane® HD 6 in x 50 ft

FLEXAUST INC
Flexadux® PU Flx-Thane® HD 6 in x 50 ft

Ducting Hose - 6.000 in ID, 50 ft Length, Heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 24.00 psi
MI ITEM #06004309
MFR #Flexadux® PU Flx-Thane® HD 6 in x 50 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PU Flx-Thane® HD 6 in x 50 ft

Ducting Hose - 6.000 in ID, 50 ft Length, Heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 24.00 psi
MI ITEM #06004309
MFR #Flexadux® PU Flx-Thane® HD 6 in x 50 ft

Mfr description
8551060050 6" ID X 50' FLX-THANE HD BLK
  • Great abrasion resistance & high tear strength
  • Superior chemical resistance
  • Excellent flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    5.000 in
  • Inside Diameter
    6.000 in
  • Length
    50 ft
  • Wall Thickness
    0.045 in
  • Weight
    1.20 lbs/ft

Details

  • Application
    Abrasion Resistant Applications, Agricultural, Bridge Cleaning Filtering, Concrete Transport, Conduit, Cotton Picking, Fertilizer Broadcasting, Food Grade, Foundry Sand Transfer, Glass Clinching, Granule Transport, Grinders, Hull Sanding Equipment, Lawn & Leaf Collection, Material Handling, Off-Road, Paper Mills, Paper Trim Conduit, Peat Moss Vacuum, Plastic Pellet Transfer, Powder & Bulk, Sand & Gravel Suction, Sand Blasting, Shredders, Sprayers, Starch Transfer, Straw Blowing, Street & Parking Lot Sweepers, Suction, Woodworking/Furniture Industry
  • Color
    Black
  • Compression Ratio
    2:1
  • Construction
    Heavy weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Hose Material
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8551060050
  • Manufacturer Product Page
  • Negative Pressure
    15.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Series
    Flexadux® PU Flx-Thane® HD
  • Technical Data Sheet
  • Temperature Range
    -65 to 200 °F
  • Transported Substance
    Materials
  • Working Pressure
    24.00 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)