Motion
SG227ELPA 1 11/16 UNMTED BALL BRG

LINK-BELT
SG227ELPA 1 11/16 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-11/16 in ID
MI ITEM #06004535
MFR #SG227ELPA 1 11/16 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG227ELPA 1 11/16 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-11/16 in ID
MI ITEM #06004535
MFR #SG227ELPA 1 11/16 UNMTED BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SG227ELPA BRG
  • 1 11/16" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    4.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Intermediate Duty Ball Brg
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    7370 lbf
  • Max Rpm
    4000 rpm
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Thread Size
    5/16-24 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864826259
  • UPC_NO
    662864826259
  • Weight
    1.60 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text